Motion
3/4-10NC SPGP H3 3FL GP PLUG SPIRAL POINT TAP

GREENFIELD INDUSTRIES
3/4-10NC SPGP H3 3FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #05691843
MFR #3/4-10NC SPGP H3 3FL GP PLUG SPIRAL POINT TAP
Price$94.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
3/4-10NC SPGP H3 3FL GP PLUG SPIRAL POINT TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #05691843
MFR #3/4-10NC SPGP H3 3FL GP PLUG SPIRAL POINT TAP

Mfr description
357967 TAP 3/4-10 SP PT PLUG 3FL H3 HSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.74/each

Specifications

Dimensions

  • Thread Size
    0.7500 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)