Motion
385760
HSS Material, 5 Flutes
MI ITEM #05691845
MFR #385760
Your Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSS Material, 5 Flutes
MI ITEM #05691845
MFR #385760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.71/each(List $79.01)

Overview

Mfr description
385760 TAP 1/4-18NPT 5FL INTRUPTD THREAD

Specifications

  • Material
    HSS
  • Number Of Flutes
    5
  • Thread Length
    1.0625 in
  • Chamfer
    Semi-Bottoming

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text