Motion
NO 1 VT SCREW EXTRACTOR

GREENFIELD INDUSTRIES
NO 1 VT SCREW EXTRACTOR

Screw Extractor or Set - 5/64 in, 2.0000 in, 50.80 mm Overall Length
MI ITEM #05691857
MFR #NO 1 VT SCREW EXTRACTOR
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 1 VT SCREW EXTRACTOR

Screw Extractor or Set - 5/64 in, 2.0000 in, 50.80 mm Overall Length
MI ITEM #05691857
MFR #NO 1 VT SCREW EXTRACTOR

Mfr description
421909 SCREW EXTRACTOR #1 3/16-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Drill Size
    5/64 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Screw Size Range
    3/16 to 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)