Motion
NO 2 VT SCREW EXTRACTORS

GREENFIELD INDUSTRIES
NO 2 VT SCREW EXTRACTORS

Screw Extractor or Set - 7/64 in, 2.3750 in, 60.32 mm Overall Length
MI ITEM #05691858
MFR #NO 2 VT SCREW EXTRACTORS
Your Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 2 VT SCREW EXTRACTORS

Screw Extractor or Set - 7/64 in, 2.3750 in, 60.32 mm Overall Length
MI ITEM #05691858
MFR #NO 2 VT SCREW EXTRACTORS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.97/each(List $5.71)

Overview

Mfr description
421917 SCREW EXTRACTOR #2 1/4-5/16

Specifications

  • Drill Size
    7/64 in
  • Overall Length
    2.3750 in, 60.32 mm
  • Description
    Screw Extractor #2
  • Material
    HSS
  • Screw Size Range
    1/4 to 5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text