Specifications
Dimensions
- Drill Size5/32 in
- Overall Length2.6875 in, 68.26 mm
- Screw Size Range5/16 to 7/16 in
Details
- DescriptionScrew Extractor #3
- MaterialHSS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)