Motion
NO 5 VT SCREW EXTRACTOR

GREENFIELD INDUSTRIES
NO 5 VT SCREW EXTRACTOR

Screw Extractor or Set - 9/32 in, 3.3750 in, 85.72 mm Overall Length
MI ITEM #05691861
MFR #NO 5 VT SCREW EXTRACTOR
Your Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
NO 5 VT SCREW EXTRACTOR

Screw Extractor or Set - 9/32 in, 3.3750 in, 85.72 mm Overall Length
MI ITEM #05691861
MFR #NO 5 VT SCREW EXTRACTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.97/each(List $9.17)

Overview

Mfr description
421941 SCREW EXTRACTOR #5 9/16-3/4

Specifications

  • Drill Size
    9/32 in
  • Overall Length
    3.3750 in, 85.72 mm
  • Description
    Screw Extractor #5
  • Material
    HSS
  • Screw Size Range
    9/16 to 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought