1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
NO 7 VT SCREW EXTRACTOR
Screw Extractor or Set - 17/32 in, 4.1250 in, 104.77 mm Overall Length
MI ITEM #
05691863
MFR #
NO 7 VT SCREW EXTRACTOR
Your Price
$27.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Bolt and Screw Extractors
GREENFIELD INDUSTRIES NO 7 VT SCREW EXTRACTOR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
NO 7 VT SCREW EXTRACTOR
Screw Extractor or Set - 17/32 in, 4.1250 in, 104.77 mm Overall Length
MI ITEM #
05691863
MFR #
NO 7 VT SCREW EXTRACTOR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$27.64
/each
(List
$31.79
)
Qty
Add to Cart
Overview
Mfr description
421966 SCREW EXTRACTOR #7 1"-1-3/8
Specifications
Drill Size
17/32 in
Overall Length
4.1250 in, 104.77 mm
Description
Screw Extractor #7
Material
HSS
Screw Size Range
1.0000 to 1-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data