Motion
6402-12-10-O
MORB-FJS Strt
MI ITEM #05692020
MFR #6402-12-10-O
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORB-FJS Strt
MI ITEM #05692020
MFR #6402-12-10-O

Mfr description
6402-12-10-O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Size Type
    3/4 ORB

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    JIC 37° Flare to O-Ring Boss
  • Description Keyword
    5/8 in Female JIC 37° Flare Swivel x 3/4 in Male O-Ring Boss
  • End 1 Style
    Female JIC 37° Flare Swivel
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)