1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
267
Self-locking Block Without Rope and Hook
Mi Item #
05692173
MFR #
267
Price
$121.86
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
KLEIN TOOLS INC 267
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
267
Self-locking Block Without Rope and Hook
Mi Item #
05692173
MFR #
267
Mfr description
267 BLOCK WITHOUT ROPE OR HOOK
Blocks without ropes and hooks
Made of light galvanized steel and aluminum alloy
Sheaves have bronze bushings
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$121
.86
/each
Add to Cart
Specifications
Dimensions
Length
5.4 in
Weight
0.76 lbs
Width
1.467 in
Details
Material
Light Galvanized Steel, Aluminum Alloy
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items