1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
573
Replacement File Screw for 1684-5F Grip
Mi Item #
05692174
MFR #
573
Price
$2.88
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Miscellaneous Hand Tools
KLEIN TOOLS INC 573
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
573
Replacement File Screw for 1684-5F Grip
Mi Item #
05692174
MFR #
573
Mfr description
573 REPLACEMENT FILE SCREWS FOR 1684-5F
Replacement file screw only
Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
For Klein 1684-5F Chicago Grip
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.88
/each
Add to Cart
Specifications
Dimensions
Height
0.279 in
Length
0.312 in
Weight
0.01 lbs
Width
0.279 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items