Motion
578
Replacement File Only for 1684-5F Grip
MI ITEM #05692176
MFR #578
List Price$124.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement File Only for 1684-5F Grip
MI ITEM #05692176
MFR #578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.16/each for your price

Overview

Mfr description
578 REPLACEMENT FILE ONLY FOR 1684-5F
  • Black oxide finish
  • Replacement file block only
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Weight: 1.6 ounces
  • Made in USA

Specifications

  • Height
    0.125 in
  • Length
    4.615 in
  • Width
    0.125 in
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text