Motion
5136
Tool Bags - Top Grain Leather Material
MI ITEM #05692214
MFR #5136
List Price$151.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bags - Top Grain Leather Material
MI ITEM #05692214
MFR #5136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.12/each for your price

Overview

Mfr description
5136 CONTRACTOR'S ZIPPER PORTFOLIO,
  • Tool Pouch made of brushed cowhide leather
  • Strong zipper close keeps contents safe
  • Oversized pocket inside this tool bag is just the right size for carrying a variety of documents, clipboards, mobile phone, etc.
  • Designed for convenience and durability
  • Expandable carrying capacity
  • Measures 17 x 12 x 0.7-Inch

Specifications

  • Tool Bag Style
    Zipper Bag
  • Material
    Top Grain Leather
  • Features & Benefits
    • Tool Pouch made of brushed cowhide leather • Strong zipper close keeps contents safe • Oversized pocket inside this tool bag is just the right size for carrying a variety of documents, clipboards, mobile phone, etc. • Designed for convenience and durability • Expandable carrying capacity • Measures 17 x 12 x 0.7-Inch
  • Height
    12 in
  • Length
    17 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text