Motion
5179
Tool Organizer - Pouch, 7.5000 in Length, 3.5000 in Height, 4.5000 in Belt Width, Canvas Material
MI ITEM #05692215
MFR #5179
Price$38.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Pouch, 7.5000 in Length, 3.5000 in Height, 4.5000 in Belt Width, Canvas Material
MI ITEM #05692215
MFR #5179

Mfr description
5179 CANVAS TOOL POUCH - WATER REPELLANT
  • Tool pouch constructed of one-piece tan 10-ounce (283 g) water-repellent canvas
  • Bag's top edge reinforced with 1/4-Inch (6 mm) rope
  • With belt loops
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.31/each

Specifications

Dimensions

  • Belt Width
    4.5000 in
  • Height
    3 in
  • Length
    7.5 in
  • Overall Height Or Width
    3.5000 in
  • Overall Length
    7.5000 in
  • Weight
    0.3 lbs
  • Width
    3.5 in

Details

  • Features & Benefits
    • Tool pouch constructed of one-piece tan 10-ounce (283 g) water-repellent canvas • Bag's top edge reinforced with 1/4-Inch (6 mm) rope • With belt loops • Durable design withstands tough environments
  • Material
    Canvas
  • Number Of Exterior Pockets
    1
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)