Motion
5481
Tool Organizer - Pouch, 5.7500 in Length, 10.0000 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #05692222
MFR #5481
Price$93.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Organizer - Pouch, 5.7500 in Length, 10.0000 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #05692222
MFR #5481

Mfr description
5481 LEATHER BACK POCKET POUCH
  • Tool pouch fits in back pocket for quick access to tools
  • Electrician's pouch is made of leather that is stitched and riveted to ensure long life
  • Snap loop option for belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.70/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Height
    12 in
  • Length
    10 in
  • Overall Height Or Width
    10.0000 in
  • Overall Length
    5.7500 in
  • Weight
    0.47 lbs
  • Width
    2 in

Details

  • Features & Benefits
    • Tool pouch fits in back pocket for quick access to tools • Electrician's pouch is made of leather that is stitched and riveted to ensure long life • Snap loop option for belt • Six pockets including scissors pocket on back flap • Fits belts up to 2-Inch wide • Tough leather construction stitched and riveted to last a long time
  • Material
    Leather
  • Number Of Exterior Pockets
    6
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)