Motion
5706
PowerLine™ Hammer Holder
Mi Item #05692231
MFR #5706
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLine™ Hammer Holder
Mi Item #05692231
MFR #5706

Mfr description
5706 POWERLINE HAMMER-HOLDER, METAL RING
  • Protect both tool and user with a Klein tool holder
  • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing
  • Heavy-metal hammer loop riveted for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    6 in
  • Weight
    0.19 lbs
  • Width
    2.25 in

Details

  • Features & Benefits
    • Protect both tool and user with a Klein tool holder • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing • Heavy-metal hammer loop riveted for strength • Easily attachable to a tool belt for convenient access • Tunnel loop fits belts up to 2.25-Inch • Size is 4.125 x 2.25 x 3.75-Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)