1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
22000
High-Leverage Electrician Scissors / Snip
Mi Item #
05692250
MFR #
22000
Price
$63.10
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 22000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
22000
High-Leverage Electrician Scissors / Snip
Mi Item #
05692250
MFR #
22000
Mfr description
22000 HI-LEVERAGE SNIP
These snips Cut cordage, rubber, fabric cable and wire
High-leverage design provides powerful cutting action for light metals, rubber and heavy fabrics
Nickel chrome plating resists corrosion and rusting
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.10
/each
Add to Cart
Specifications
Dimensions
Blade Length
1-3/4 in
Height
1 in
Length
7 in
Weight
0.34 lbs
Width
1 in
Details
Blade Material
Forged Steel
Blade Type
Serrated
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items