Motion
22001
Knive & Cutting Tool - 8.0000 in Overall Length
Mi Item #05692251
MFR #22001
Price$54.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knive & Cutting Tool - 8.0000 in Overall Length
Mi Item #05692251
MFR #22001

Mfr description
22001 BROAD SHORT UTILITY SHEAR
  • Scissors made of nickel chrome plating resist corrosion and rusting
  • Utility shears have broad, short jaws that provide powerful cutting action
  • One blade is serrated for non-slip cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.71/each

Specifications

Dimensions

  • Blade Length
    2.0000 in, 50.80 mm
  • Height
    1 in
  • Length
    8 in
  • Overall Length
    8.0000 in
  • Single Part Length
    203.20 mm;8.0000 in
  • Tool Weight
    249.476 g, 8.8 oz
  • Weight
    0.55 lbs
  • Width
    1 in

Details

  • Application
    Cable, Cordage, Cuts Light Wire, Fabric
  • Blade Finish
    Nickel Chrome Plated
  • Body Material
    Forged Steel
  • Cutter Type
    Shear Cut
  • Description
    Broad Blade Utility Shear
  • Ergonomic Handle
    No
  • Handle Material
    Steel
  • Handle Style
    Straight
  • Handle Type
    Straight
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Forged Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)