Motion
22002
Knive & Cutting Tool - 8.5000 in Overall Length
MI ITEM #05692252
MFR #22002
Your Price$58.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knive & Cutting Tool - 8.5000 in Overall Length
MI ITEM #05692252
MFR #22002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.16/each(List $72.70)

Overview

Mfr description
22002 LARGE BROAD SHORT UTILITY SHEAR
  • Scissors cut rubber, cables, light metal, wire metal screens, cordage, plastics and rope
  • Utility shears have broad, short jaws that provide powerful cutting action
  • Extended handle provides comfort and cutting leverage with 2-Inch (5 cm) cut length
  • One blade is serrated for non-slip cutting
  • Made in USA
  • Nickel chrome plating resists corrosion and rusting

Specifications

  • Overall Length
    8.5000 in
  • Ergonomic Handle
    Yes
  • Insulated Handle
    Yes
  • Blade Finish
    Nickel Chrome Plated
  • Application
    Cable, Cordage, Cuts Light Metal, Plastic, Ropes, Rubber, Wire Metal Screens
  • Material
    Forged Steel
  • Weight
    0.55 lbs
  • Cutter Type
    Shear Cut
  • Handle Style
    Extended Handles
  • Number Of Pieces
    1
  • Body Material
    Forged Steel
  • Description
    Large Broad Blade Utility Shear
  • Handle Type
    Extended Handles
  • High Leverage
    Yes
  • Insulated
    No
  • Single Part Length
    216 mm;8.5000 in
  • Tool Weight
    249 g, 8.8 oz
  • Height
    1 in
  • Length
    8.5 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text