Motion
22003
High-Leverage Utility Shear, 8-Inch
MI ITEM #05692253
MFR #22003
Your Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Leverage Utility Shear, 8-Inch
MI ITEM #05692253
MFR #22003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.89/each(List $63.13)

Overview

Mfr description
22003 8" HI-LEVERAGE UTILITY SHEAR
  • Scissors cut rubber, light metal, upholstery, light gauge metal, screening, insulation
  • Extended handle on utility shears provides comfort and cutting leverage
  • High-leverage for powerful cutting action
  • Forged steel blade provides superior strength and sharpness and nickel chrome plating resists corrosion and rusting
  • Made in USA
  • Cut length of 3-Inch (7.6 cm)

Specifications

  • Weight
    0.49 lbs
  • Height
    1 in
  • Length
    9 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought