Motion
24000
High-Leverage Kevlar® Snip
Mi Item #05692258
MFR #24000
Price$58.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Leverage Kevlar® Snip
Mi Item #05692258
MFR #24000

Mfr description
24000 HI-LEVERAGE KEVLAR SNIP
  • High Leverage Snip is excellent for cutting Kevlar® insulation in fiber optic applications, wire, fabric and cordage
  • One blade of these scissors is serrated for non-slip cutting action
  • Spring loaded for self-opening action and handy closure lock for convenient storage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.14/each

Specifications

Dimensions

  • Blade Length
    0.625 in

Details

  • Blade Material
    Steel
  • Material Cut
    Fiberoptic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)