Motion
31734
Reciprocating Saw Blades, 24 TPI, 6-Inch, 5-Pack
MI ITEM #05692308
MFR #31734
List Price$23.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blades, 24 TPI, 6-Inch, 5-Pack
MI ITEM #05692308
MFR #31734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.61/each for your price

Overview

Mfr description
31734 6" 24 TPI BI-METAL RECIPROCATING
  • 6-Inches long, 3/4-Inch wide, 0.035-Inch thick, 24 teeth per inch
  • Heat and wear resistant with bi-metal construction for long cutting life
  • Shock resistant teeth resist strippage
  • 1/2-Inch (12.7 mm) universal shank to fit all popular reciprocating saw tools
  • Made in USA
  • Pack of 5

Specifications

  • Cutting Material
    Bi-Metal
  • Length
    6 in
  • Tpi
    24
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought