Motion
31850
3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets
MI ITEM #05692329
MFR #31850
Your Price$47.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets
MI ITEM #05692329
MFR #31850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.29/each(List $57.39)

Overview

Mfr description
31850 3/4 CARBIDE HOLE CUTTER
  • Heavy duty, durable carbide hole cutters for long life
  • Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick
  • Split point pilot drill bit prevents bit walking
  • Integrated flange prevents the operator from drilling beyond the sheet metal
  • Uses replacement pilot bit 31874

Specifications

  • Cutting Depth
    0.188 in
  • Cutter Diameter
    3/4 in
  • Height
    0.75 in
  • Length
    4.8 in
  • Weight
    0.25 lbs
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text