1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
31872
Hole Cutter Kit, Carbide Hole Cutter, 4-Piece
Mi Item #
05692339
MFR #
31872
Price
$136.62
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 31872
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
31872
Hole Cutter Kit, Carbide Hole Cutter, 4-Piece
Mi Item #
05692339
MFR #
31872
Mfr description
31872 4-PIECE CARBIDE HOLE CUTTER SET
Heavy duty, durable carbide hole cutters for long life
Hole Cutters cut quick precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick
Split point pilot drill bit prevents bit walking
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$136
.62
/each
Add to Cart
Specifications
Dimensions
Cutter Diameter
7/8 in, 1-1/8 in, 1-3/8 in
Height
2.4 in
Length
8 in
Weight
1.45 lbs
Width
5.8 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items