1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32526
Standard Tip Bit Set, 32-Piece
MI ITEM #
05692353
MFR #
32526
Price
$35.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdriver Bits and Sets
KLEIN TOOLS INC 32526
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32526
Standard Tip Bit Set, 32-Piece
MI ITEM #
05692353
MFR #
32526
Mfr description
32526 REPLACEMENT STANDARD BLOCK OF BITS
Durable PVC black block allows for easy storage of standard bits
Block slides over most screwdriver shafts for easy bit access and storage
Industrial strength, heat-treated steel bits for long-lasting use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.03
/each
Add to Cart
Specifications
Dimensions
Overall Length
1.0000 in | 2.50 cm
Details
Bit Tip Style
Phillips + Slotted + Torx + Hex + Square + Clutch
Individual Bit Or Bit Set
Bit Set
Material
Steel
Number Of Pieces
32
Type
Standard Tip Bit Set
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items