Motion
32539
10-Fold Screwdriver / Nut Driver, Metric Hex
Mi Item #05692357
MFR #32539
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-Fold Screwdriver / Nut Driver, Metric Hex
Mi Item #05692357
MFR #32539

Mfr description
32539 10-FOLD 10-IN-1 METRIC HEX
  • Folding pocket-style 10-in-1 tool with interchangeable bits
  • Features 8 screwdriver sizes and 2 nut drivers
  • Unfolds and locks at a 180-degree angle to provide a straight screwdriver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Bit Tip Size
    5/16 in, 1/4 in, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
  • Weight
    0.37 lbs

Details

  • Bit Tip Style
    Nut Driver, Hex Bit
  • Handle Type
    Folding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)