1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32556
Screwdriver Replacement Bit Holder 2-Piece
Mi Item #
05692373
MFR #
32556
Price
$9.25
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 32556
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32556
Screwdriver Replacement Bit Holder 2-Piece
Mi Item #
05692373
MFR #
32556
Mfr description
32556 INTERCHANGEABLE BIT HOLDER 2 PK
Bit holders work with all Klein Tools 10-in-1, 11-in-1 and 10-Fold Screwdrivers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.25
/each
Add to Cart
Specifications
Dimensions
Height
0.25 in
Length
5.76 in
Weight
0.1 lbs
Width
1.76 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items