Overview
Mfr description
34910 SCREWS (8) W/ LOCK WASHERS (4) FOR
- Constructed of mild steel
- Zinc plated finish
- For Climbers 72 and 1976
- Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
- Made in USA
Specifications
- Length3.825 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data