Overview
Mfr description
40082 LINEMAN WORK GLOVE - LARGE
- 4-Inch (102 mm) leather and Neoprene cuffs with side vents
- Soft grain leather construction with reinforced leather palm and finger patches
- Double-row padded knuckles for durability
- Black spandex back with Klein Lineman logo patch
- Size large
Specifications
- Harmonization Code4203291800
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data