Motion
40084
Glove - XL or Size 10 Size, Leather Material
Mi Item #05692417
MFR #40084
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove - XL or Size 10 Size, Leather Material
Mi Item #05692417
MFR #40084

Mfr description
40084 LINEMAN WORK GLOVE - EXTRA-LARGE
  • 4-Inch (10.2 cm) leather and Neoprene cuffs with side vents
  • Soft grain leather construction with reinforced leather palm and finger patches
  • Double-row padded knuckles for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Material
    Leather
  • Type
    Lineman Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)