Motion
51010
Premium Synthetic Wax Cable Pulling Lube 1-Quart
Mi Item #05692441
MFR #51010
Price$16.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Synthetic Wax Cable Pulling Lube 1-Quart
Mi Item #05692441
MFR #51010

Mfr description
51010 PREM. SYNTH. WAX WIRE-PULLING
  • High performance lubricant for general electrical and utility applications
  • Temperature stable; does not liquefy and drop off after high temperatures
  • Compatible with most types of cable jackets, including low-density polyethylene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.81/each

Specifications

Details

  • Application
    For General Electrical and Utility
  • Color
    Light Yellow
  • Features & Benefits
    • High performance lubricant for general electrical and utility applications • Temperature stable; does not liquefy and drop off after high temperatures • Compatible with most types of cable jackets, including low-density polyethylene • Superior ''clingability'' to coat wires and conduit evenly, and non-staining, slow-drying formula dries to a slippery film • Made in USA
  • Lubricant Type
    Premium Synthetic Wax
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    20 °F
  • Standards Met
    cULus Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)