Motion
51015
Premium Synthetic Polymer 1 Quart Bottle
MI ITEM #05692444
MFR #51015
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Synthetic Polymer 1 Quart Bottle
MI ITEM #05692444
MFR #51015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.06/each

Specifications

Details

  • Application
    For Electrical and Telecommunications and Data
  • Color
    Light Blue
  • Features & Benefits
    • Excellent all purpose lubricant for electrical and telecommunications and data applications • Easy-to-apply gel clings instantly to the cable and allows for easy handling and application • Compatible with most types of cable jackets, including polyethylene and semi-conducting jackets • Superior ''clingability'' to coat wires and conduit evenly, with clean, non-staining, slow drying formula • Made in USA
  • Lubricant Type
    Premium Synthetic Polymer
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    20 °F
  • Standards Met
    cULus Listed, CSA Certified

Overview

Mfr description
51015 PREM. SYNTH. POLYMER WIRE-PULLING
  • Excellent all purpose lubricant for electrical and telecommunications and data applications
  • Easy-to-apply gel clings instantly to the cable and allows for easy handling and application
  • Compatible with most types of cable jackets, including polyethylene and semi-conducting jackets
  • Superior ''clingability'' to coat wires and conduit evenly, with clean, non-staining, slow drying formula
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought