Motion
51829
Aerial Apron - Aerial Apron
Mi Item #05692453
MFR #51829
Price$241.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerial Apron - Aerial Apron
Mi Item #05692453
MFR #51829

Mfr description
51829 AERIAL APRON, ORANGE VINYL, LARGE
  • 10 hand-tool pockets, two pouches, hammer loop, two drill bit holders, two leather pockets and swivel snap hook
  • High-viz orange for easy visibility and safety
  • Water-resistant vinyl protects against the elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.24/each

Specifications

Dimensions

  • Height
    23 in
  • Width
    24 in

Details

  • Accessory Type
    Aerial Apron
  • Color
    Orange
  • Features & Benefits
    • 10 hand-tool pockets, two pouches, hammer loop, two drill bit holders, two leather pockets and swivel snap hook • High-viz orange for easy visibility and safety • Water-resistant vinyl protects against the elements • Pouches are reinforced with heavy-duty rivet • Made in the USA • S-Hooks sold separately (Cat. Nos. BC311, BC312)
  • Material
    Vinyl
  • Type
    Aerial Tool Apron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)