Overview
Mfr description
53001 DRILL-BIT SET, 15-PC. REGULAR-
- Hinged metal box with two stand-up bit holders
- General-purpose, high-speed bits for reliable performance in a wide range of materials
- Standard jobber length
- Lightly roughened surface has higher lubricity for easier chip flow
- Made in USA
- Black-oxide finish reduces chip welding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data