Overview
Mfr description
53100 DRILL BIT, REGULAR-POINT HIGH-
- Lightly roughened surface has higher lubricity for easier chip flow
- Standard jobber length
- Black-oxide finish reduces chip welding
- Bit Size: 1/16-Inch; Flute Length: 7/8-Inch; Overall Length: 1-7/8-Inch; Weight: 0.01-Pound
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data