Overview
Mfr description
53108 DRILL BIT, REGULAR-POINT HIGH-
- Black-oxide finish reduces chip welding
- Standard jobber length
- Bit Size: 3/16-Inch; Flute Length: 2-5/16-Inch; Overall Length: 3-1/2-Inch; Weight: 0.02-Pound
- Lightly roughened surface has higher lubricity for easier chip flow
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data