Overview
Mfr description
53112 DRILL BIT, REGULAR-POINT HIGH-
- Black-oxide finish reduces chip welding
- Standard jobber length
- Bit Size: 1/4-Inch; Flute Length: 2-3/4-Inch; Overall Length: 4-Inch; Weight: 0.05 Pound
- Lightly roughened surface has higher lubricity for easier chip flow
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data