Overview
Mfr description
53123 DRILL BIT, REGULAR-POINT HIGH-
- Black-oxide finish reduces chip welding
- Standard jobber length
- Bit Size: 27/64-Inch; Flute Length: 3-15/16-Inch; Overall Length: 5-3/8-Inch; Weight: 0.15-Pound
- Lightly roughened surface has higher lubricity for easier chip flow
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data