Overview
Mfr description
53124 DRILL BIT, REGULAR-POINT HIGH-
- Lightly roughened surface has higher lubricity for easier chip flow
- Standard jobber length
- Black-oxide finish reduces chip welding
- Bit Size: 7/16-Inch; Flute Length: 4-1/16-Inch; Overall Length: 5-1/2-Inch; Weight: 0.15-Pound
- Made in USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data