Motion
56014
Fiberglass Fish Tape with Spiral Leader, 200-Foot
MI ITEM #05692577
MFR #56014
Your Price$543.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fish Tape with Spiral Leader, 200-Foot
MI ITEM #05692577
MFR #56014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.20/each(List $679.00)

Overview

Mfr description
56014 200' FIBERGLASS FISH TAPE
  • Permanent, laser etched 1-foot increments on the tape allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out
  • Non-conductive, fiberglass fish tape slides easily over existing wires and through multiple bends
  • The lightweight and strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds
  • The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution vs. a 16-Inch (406 mm) case
  • Made in USA
  • Durable 7-Inch leader helps push through crowded conduit
  • Raised finger grips help transfer 100-percent of the winding power from your hand and fingers
  • The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit
  • Repair kit available (Cat. No. 56115)
  • Replacement eyelets (Cat. No. 56116) and spiral leaders (Cat. No. 56120) available

Specifications

  • Tape Length
    200 ft
  • Tape Width
    3/16 in
  • Tape Material
    Fiberglass
  • Case Diameter
    17 in
  • Case Material
    Polypropylene
  • Weight
    6.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought