Motion
58886
"Tool Tote" - Polyester Material, Number of Compartments: 7
MI ITEM #05692618
MFR #58886
Your Price$114.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"Tool Tote" - Polyester Material, Number of Compartments: 7
MI ITEM #05692618
MFR #58886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.76/each(List $143.45)

Overview

Mfr description
58886 TOOL TOTE - 7 OUTSIDE POCKETS
  • Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the jobsite
  • 2-Inches (51 mm) wide, 900-pound (408 kg) rated, polypropylene padded carrying handles with comfortable leather strap
  • 7 exterior multi-tool pockets for a variety of tools and mobile phone
  • Durable molded bottom with drain holes to prevent water retention
  • Shoulder strap available (sold separately)
  • Water resistant to avoid the build-up of mold and mildew

Specifications

  • Number Of Compartments
    7
  • Material
    Polyester
  • Features & Benefits
    • Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the jobsite • 2-Inches (51 mm) wide, 900-pound (408 kg) rated, polypropylene padded carrying handles with comfortable leather strap • 7 exterior multi-tool pockets for a variety of tools and mobile phone • Durable molded bottom with drain holes to prevent water retention • Shoulder strap available (sold separately) • Water resistant to avoid the build-up of mold and mildew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought