Motion
63081
Replacement Cable Cutter Head for Cat. No. 63041
MI ITEM #05692664
MFR #63081
List Price$329.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Cable Cutter Head for Cat. No. 63041
MI ITEM #05692664
MFR #63081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.59/each for your price

Overview

Mfr description
63081 REPLACEMENT BLADE FOR CABLE CUTTER
  • Designed to cut soft cable up to 1-3/8-Inch diameter, 500 Cu, and 750 Al
  • Replacement cutter head fits Klein's Standard Cable Cutter (Cat. No. 63041 series)
  • Makes a clean, even cut for ease in fitting lugs and terminals
  • Jaws are forged tool steel with black-oxide finish for long life
  • Made in USA
  • Hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts
  • Not designed for cutting steel or ACSR
  • Heavy-duty pins in head serve as blade-stops

Specifications

  • Length
    8 in
  • Height
    3 in
  • Width
    4 in
  • Weight
    2.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text