Motion
63082
Replacement Center Bolt for Cable Cutter Cat. No. 63041
MI ITEM #05692665
MFR #63082
List Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Center Bolt for Cable Cutter Cat. No. 63041
MI ITEM #05692665
MFR #63082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.89/each for your price

Overview

Mfr description
63082 REPLACEMENT CENTER BOLT FOR CABLE
  • Replacement center bolt only, cutter sold separately
  • For Klein Tools Cable Cutter Cat. No. 63041
  • Durable construction
  • Made in USA

Specifications

  • Length
    0.45 in
  • Height
    0.225 in
  • Width
    1.017 in
  • Weight
    0.036 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text