Motion
63083
Replacement Nut for Cable Cutter Cat. No. 63041
MI ITEM #05692666
MFR #63083
List Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Nut for Cable Cutter Cat. No. 63041
MI ITEM #05692666
MFR #63083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.19/each for your price

Overview

Mfr description
63083 REPLACEMENT NUT FOR CABLE CUTTER
  • Replacement nut only
  • For Klein Tools Cable Cutter Cat. No. 63041
  • Durable construction
  • Made in USA

Specifications

  • Length
    0.45 in
  • Height
    0.225 in
  • Width
    0.225 in
  • Weight
    0.005 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought