Motion
63084
Replacement Washer for Cable Cutter Cat. No. 63041
MI ITEM #05692667
MFR #63084
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Washer for Cable Cutter Cat. No. 63041
MI ITEM #05692667
MFR #63084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
63084 REPLACEMENT WASHER FOR CABLE
  • Replacement washer only
  • For Klein Tools Cable Cutter Cat. No. 63041
  • Durable construction
  • Made in USA

Specifications

  • Length
    0.567 in
  • Height
    0.117 in
  • Width
    0.567 in
  • Weight
    0.001 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought