Motion
63085
Replacement Cotter Pin for Cable Cutter Cat. No. 63041
MI ITEM #05692668
MFR #63085
List Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Cotter Pin for Cable Cutter Cat. No. 63041
MI ITEM #05692668
MFR #63085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.49/each for your price

Overview

Mfr description
63085 REPLACEMENT COTTER PIN FOR CABLE
  • Replacement cotter pin only
  • For Klein Tools Cable Cutter Cat. No. 63041
  • Durable construction
  • Made in USA

Specifications

  • Length
    0.9 in
  • Height
    0.009 in
  • Width
    0.009 in
  • Weight
    0.001 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought