Motion
63090
Cable cutter head - 11 in Length, 3 in Height, 6 in Width
MI ITEM #05692669
MFR #63090
Your Price$332.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable cutter head - 11 in Length, 3 in Height, 6 in Width
MI ITEM #05692669
MFR #63090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.60/each(List $382.49)

Overview

Mfr description
63090 REPLACEMENT HEAD SET FOR CABLE
  • Replacement head cuts 1000 Cu, 1200 Al
  • Fits Klein's 32-Inch (813 mm) Standard Cable Cutter (Cat. No. 63045)
  • Jaws are forged tool steel with black-oxide finish for long life
  • Heavy-duty pins in head serve as blade-stops
  • Made in USA
  • Hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts
  • Make a clean, even cut for ease in fitting lugs and terminals
  • Not designed for cutting steel or ACSR

Specifications

  • Accessory Type
    Cable Cutter Head Replacement
  • Length
    11 in
  • Height
    3 in
  • Width
    6 in
  • Weight
    3.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text