Motion
63110
Replacement Cable Cutter Head for 63047
MI ITEM #05692670
MFR #63110
List Price$562.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Cable Cutter Head for 63047
MI ITEM #05692670
MFR #63110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$562.90/each for your price

Overview

Mfr description
63110 REPLACEMENT HEAD BLADE SET FOR
  • Replacement head cuts lead or rubber-covered communications cable up to 2-1/4-Inch (57 mm) diameter
  • Fits Klein's Communications Cable Cutter (Cat. No. 63047)
  • Jaws are forged tool steel with black-oxide finish for long life and heavy-duty pins in head serve as blade-stops
  • Lightweight, yet efficient shear-type cable cutting
  • Made in USA
  • Make a clean, even cut for ease in fitting lugs and terminals
  • Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Do NOT use to cut steel or ACSR

Specifications

  • Length
    9.45 in
  • Height
    2.43 in
  • Width
    5.22 in
  • Weight
    3.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text