1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63124
Bolt Cutter - 24.5000 in Overall Length
MI ITEM #
05692673
MFR #
63124
Price
$375.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
KLEIN TOOLS INC 63124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63124
Bolt Cutter - 24.5000 in Overall Length
MI ITEM #
05692673
MFR #
63124
Mfr description
63124 BOLT CUTTER, FIBERGLASS HANDLES,
Handles have heavy vinyl grips with flat grips ends for 90-degree cuts
All-purpose, center-cut jaws for soft, medium, and hard metals
Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$375
.19
/each
Add to Cart
Specifications
Dimensions
Overall Length
24.5000 in
Weight
6.13 lbs
Width
1 in
Details
Cutting Capacity
5/16 in, 7/16 in
Handle Color
Orange
Handle Material
Fiberglass
Material Cut
Soft Metal, Medium Metal, Hard Metal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items