Motion
63136
Bolt Cutter - 36.5000 in Overall Length
Mi Item #05692677
MFR #63136
Price$490.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt Cutter - 36.5000 in Overall Length
Mi Item #05692677
MFR #63136

Mfr description
63136 BOLT CUTTER, FIBERGLASS HANDLES,
  • Handles have heavy vinyl grips with flat grips ends for 90 degree cuts
  • All-purpose, center-cut jaws for soft, medium, and hard metals
  • Forged, alloy tool steel jaws are precision ground for sure, efficient cutting and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.20/each

Specifications

Dimensions

  • Overall Length
    36.5000 in
  • Weight
    12.95 lbs
  • Width
    1 in

Details

  • Cutting Capacity
    1/2 in, 3/8 in
  • Handle Color
    Red
  • Handle Material
    Fiberglass
  • Material Cut
    Soft Metal, Medium Metal, Hard Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)