Specifications
Dimensions
- Weight14 lbs
Overview
Mfr description
63700 HEAVY-DUTY CABLE CUTTER,
- Ratchet-action design provides maximum leverage with minimum effort for heavy-duty use
- Cuts steel and ACSR
- Forged, heat-treated, shear-type blades, plus a 24-Inch (610 mm) long steel handles with heavy vinyl grips for comfort and slip-resistance
- Blade-advance knob for fast rotation of the blade to engage the cable or other material being cut
- Quick-release mechanism allows for removal of the cable or rod before completion of the cut, if desired
- Not designed for cutting EHS Guy Strand or reinforcement rod